827B - 2G BRS Comb CPT & Tile Flange

Legrand-Wiremold

  • $133.37 (Each)
  • $133.37 (Each)
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
827B
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
827B
Description
2G BRS Comb CPT & Tile Flange
Two Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X 9.185 Inch (154.4MM X 233.3MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524205 / 0786564524205 / 00786564524205
Weight per unit
0.7535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.37 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
72
Resources
Images
 
 
827B - Large Image
 
827B - Small Image
Other Links
 
 
827B - Other
 
827B - Other
 
827B - Other
 
827B - Other
Attachments
 
 
827B - Specification Sheet
Brochures
 
 
827B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 827B.
Jump To:

Similar Items

Similar items are close alternatives to 827B, though they may not be 100% alike.

Brass Two Gang Frame Kit With Flip Lid Cover. Includes (2) 20A Decorator Style R...
  • MFR Part #: FLBC8520MB
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($359.81) ·
FLBC8520MB - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$359.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 827B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB3084 Hubbell Wiring Device-Kellems 00783585829944
CF-1102-DFB Lew Electric Fittings 00784149211755
6293 Raco 00050169062937
P642GCP Thomas & Betts 00785991631432
827B Legrand Wiremold 00786564524205
CF-1102-DFB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat