810A2 - NM Ent End FTG 800 Iv

Wiremold

  • $6.61 (Each)
  • $6.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
810A2
Manufacturer
Wiremold
Manufacturer's Part Number
810A2
Description
NM Ent End FTG 800 Iv
<P>For Connecting 400 or 800 Series Raceway With 1/2'' Trade Size Conduit or Armored Cable. 1/2'' Trade Size Ko On End and Bottom.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776165258 / 0786776165258 / 00786776165258
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.61 (Each)
Resources
Images
 
 
810A2 - Large Image
 
810A2 - Small Image
Attachments
 
 
810A2 - Specification Sheet
Brochures
 
 
810A2 - Brochure
Other Links
 
 
810A2 - Other
 
810A2 - Other
Descriptions
extra long description
WM 810A2 NM ENT END FTG 800 IVORY
Product Type
NM Ent End FTG 800 Ivory
Description
NM ENT END FTG 800 IV
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Long Description
<p>For connecting 400 or 800 Series Raceway with 1/2'' trade size conduit or armored cable. 1/2'' trade size KO on end and bottom.</p>
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
810A2
GTIN
00786776165258
UPC
786776165258
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.146
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.