5450 - NM Device Mounting Bracket 5400 Iv

Wiremold

  • $11.56 (Each)
  • $11.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5450
Manufacturer
Wiremold
Manufacturer's Part Number
5450
Description
NM Device Mounting Bracket 5400 Iv
The Wiremold 5400 Series Raceway From Legrand Is A Dual Channel Raceway That Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776059113 / 0786776059113 / 00786776059113
Weight per unit
0.278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Resources
Images
 
 
5450 - Large Image
 
5450 - Small Image
Brochures
 
 
5450 - Brochure
Other Links
 
 
5450 - Other
 
5450 - Other
 
5450 - Other
 
5450 - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
NM Device Mounting Bracket 5400 Iv
extra long description
WM 5450 NM DEVICE MOUNTING BRACKET
Description
NM DEVICE MOUNTING BRACKET 5400 IV
Long Description
The Wiremold 5400 Series Raceway from Legrand is a dual channel raceway that provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Special Features
Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5450
GTIN
00786776059113
UPC
786776059113
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.278
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
You must have an account to view stock levels
There were no add-on items found for 5450.

* All prices subject to change.