400WC - NM Wire Clip 400

Wiremold

  • $0.43 (Each)
  • $0.43 (Each)

  • $2.15 (Per 5)

In-Stock: 40 available locally (Atlanta, GA) (change location)
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
400WC
Manufacturer
Wiremold
Manufacturer's Part Number
400WC
Description
NM Wire Clip 400
<P>400 Series Wire Clips. For Holding Conductors In Place.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190281 / 0786776190281 / 00786776190281
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.43 (Each)
Carton
$2.15 (Per 5)
Stock Availability
Atlanta
40 (Check another store)
All Stores
40
Resources
Images
 
 
400WC - Large Image
 
400WC - Small Image
Brochures
 
 
400WC - Brochure
Other Links
 
 
400WC - Other
 
400WC - Other
 
400WC - Other
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
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
NM Wire Clip 400
Description
NM WIRE CLIP 400
extra long description
WM 400WC NM WIRE CLIP 400
Features
<p>400 Series Wire Clips. For holding conductors in place.</p>
Long Description
<p>400 Series Wire Clips. For holding conductors in place.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
400WC
GTIN
00786776190281
UPC
786776190281
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.0008
Carton
5
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
40 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat