25DTP4WH - TPP Duplex 2-20A WH 10'

Legrand-Wiremold

  • $300.96 (Each)
  • $300.96 (Each)
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
25DTP4WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
25DTP-4WH
Description
TPP Duplex 2-20A WH 10'
25DTP Series 10' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Tele/Power Poles
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776193015 / 0786776193015 / 00786776193015
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.96 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
174
Resources
Attachments
 
 
25DTP4WH - Specification Sheet
Brochures
 
 
25DTP4WH - Brochure
Other Links
 
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
Images
 
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 174

Location search:
These alternate items can be purchased instead of 25DTP4WH.
Jump To:

Similar Items

Similar items are close alternatives to 25DTP4WH, though they may not be 100% alike.

Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 10 FT 5 In Height, Duplex Rece...
  • MFR Part #: 25DTP-4
  • Manufacturer: Wiremold/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($256.73) ·
25DTP4 - Wiremold/Legrand

Check local availability

Total Availability: In Stock

Book Price

$256.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat