2338A - NM Round Fixture Box 2300 Iv

Wiremold

  • $15.82 (Each)
  • $15.82 (Each)

  • $1,582.41 (Per 100)

In-Stock: 1 available locally (Andrews, TX) (change location)
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
2338A
Manufacturer
Wiremold
Manufacturer's Part Number
2338A
Description
NM Round Fixture Box 2300 Iv
<P>For Hanging Fixtures, Smoke/Fire Alarms and Other Security Devices With 3 1/2'' (89MM) or 4 1/16'' (103MM) Mounting Centers. Has 1/2'' Trade Size Ko. Not For Use With Fans.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099775 / 0786776099775 / 00786776099775
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.82 (Each)
Carton
$15.82 (Each)
Stock Availability
Andrews
1 (Check another store)
Odessa
0
All Stores
94
Resources
Images
 
 
2338A - Large Image
 
2338A - Small Image
Attachments
 
 
2338A - Specification Sheet
Brochures
 
 
2338A - Brochure
Other Links
 
 
2338A - Other
 
2338A - Other
 
2338A - Other
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
NM Round Fixture Box 2300 Ivory
extra long description
WM 2338A NM ROUND FIXTURE BOX 2300
Description
NM ROUND FIXTURE BOX 2300 IV
Long Description
<p>For hanging fixtures, smoke/fire alarms and other security devices with 3 1/2'' (89mm) or 4 1/16'' (103mm) mounting centers. Has 1/2'' trade size KO. Not for use with fans.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2338A
Brand
WIREMOLD
GTIN
00786776099775
UPC
786776099775
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 94

Location search:

Greater Odessa Area

Location Stock Available
Andrews
1 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat