1020200000 - Wdu 6 WM BG Terminals

Weidmuller, Inc.

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.00 (Per 100)
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
1020200000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Wdu 6 WM BG Terminals
Feed Through Terminal, Copper Conductor Material, 41 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 Awg Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 22 Awg Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 In;60 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.311 In;7.9 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190163440
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Standard Packaging
$141.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
12,007
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1020200000 - Large Image
Specifications Sheets
 
 
1020200000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,007

Location search:

* All prices subject to change.

Begin Live Chat