DT305 - Dual Tech Occ Sensor 24VDC Center Mount 360 40 KHZ

Legrand-Wattstopper

  • $182.69 (Each)
  • $182.69 (Each)

In-Stock: 1 available locally (New Orleans, LA) (change location)
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
DT305
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
DT305
Description
Dual Tech Occ Sensor 24VDC Center Mount 360 40 KHZ
Combines The Benefits Of Passive Infrared (Pir) and Ultrasonic Technologies to Detect Occupancy.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182913831 / 0754182913831 / 00754182913831
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.69 (Each)
Stock Availability
New Orleans
1 (Check another store)
Baton Rouge
0
All Stores
1
Resources
Images
 
 
DT305 - Large Image
 
DT305 - Small Image
 
DT305 - Large Image
 
DT305 - Large Image
Other Links
 
 
DT305 - Other
 
DT305 - Other
 
DT305 - Other
 
DT305 - Other
 
DT305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Descriptions
Description
DUAL TECH OCC SENSOR 24VDC CENTER MOUNT 360 40 KHZ
Product Type
DT Occ SNSR24VDC, CNTRMNT 360, 40 KHZ
extra long description
P&S DT305 DT OCC SNSR24VDC, CNTRMN
Features
Motion Sensor
Long Description
Combines the benefits of passive infrared (PIR) and ultrasonic technologies to detect occupancy.
Special Features
Dual Technology
Additional Information
Number of Connections
1.0
sensing range
1000 sq ft
Input Voltage
18 to 28 VDC/VAC
supply voltage
24 VDC/VAC
Voltage
24.0 V
Mounting Type
Ceiling Tile, 4 in Octagonal J-Box, Surface
indoor/outdoor
Indoor
indicator
LED Light
Switch Type
Motion Sensor
Sensor Type
Occupancy
body
Plastic
included
Sensor Mask
Connection Type
Wired
Manufacturer Information
Manufacturers Part Number
DT305
Brand
Legrand-Wattstopper
GTIN
00754182913831
UPC
754182913831
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Trade Size
Amperage
35.0
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Classrooms, Open Office, Large Offices, Computer Rooms
standard
ROHS, UL, cUL
nema rating
WD 7-2000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Baton Rouge Area

Location Stock Available
New Orleans
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DT305.
Jump To:

Cross Referenced

These items are similar to DT305 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MSDT1500 Bryant Electric 00781786155206
MSDT2000 Bryant Electric 00781786155220
MSDT2000P1 Bryant Electric 00781786155244
MSDT2000P2 Bryant Electric 00781786155251
OMNIDT2000 Hubbell Building Automation 00640181402868
ATD2000C Hubbell Wiring Device-Kellems 00783585392431
DT-305 WattStopper 00754182913831
DT305 WattStopper n/a
OAC-DT-2000 Eaton Wiring Devices 00080083579266
MDC-50L-W Enerlites 00883951415136
OSC10-M0W Leviton 00078477180570
CSD1000 Legrand Pass & Seymour 00785007705232
DT-305 Legrand Pass & Seymour n/a
DT-300 WattStopper 00754182913824

* All prices subject to change.

Begin Live Chat