EN24100RB2S - 120V/24V 96W Transformer

W.A.C. Lighting

  • $117.20 (Each)
  • $117.20 (Each)
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
EN24100RB2S
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-24100-RB2-S
Description
120V/24V 96W Transformer
This Class 2, Ul & Cul Listed Enclosed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Class 2 Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Enclosure Cover Is Easy to Remove. Transformer Has Knockouts On Three Sides With Clips For Line Voltage Wiring. Secondary Wiring For Class 2 Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techni
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576211022 / 00790576211022
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.20 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
EN24100RB2S - Small Image
 
EN24100RB2S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7