564603401 - 16 1PR CLX Okonite Armored Cable

UWC

  • $1.19 (Each)
  • $1.19 (Each)

  • $1,188.57 (Per 1,000)
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
564603401
Manufacturer's Part Number
Description
16 1PR CLX Okonite Armored Cable
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, PVC Insulation Material, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 1 - Conductors, 1 - Strands, 0.64 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum/Polyester Shield Type, Strand Solid/Strand, Api Standards 14F and 14FZ;Astm B-8;Csa C22.2 No. 230 Type TC;Csa C22.2 No. 239 Type Acic;Cul Ty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88479300105
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$1.19 (Each)
Standard Packaging
$1,188.57 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0