546313503 - 10/3C CLX Okonite Armored Cable

UWC

  • $4.00 (Each)
  • $4.00 (Each)

  • $4,002.75 (Per 1,000)
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
546313503
Manufacturer's Part Number
546313503
Description
10/3C CLX Okonite Armored Cable
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 30 A Current Rating, Polyethylene Insulation Material, 30 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.41 In;10.4 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 Btu Icea T-29-520;Csa Listed As
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - BX - Ac - MC Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88479300097
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Carton
$4.00 (Each)
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
Current Rating
30 A
Voltage Rating
600 V
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Multi-Conductor Power and Control Cable
Long Description
Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 30 A Current Rating, Polyethylene Insulation Material, 30 mil Insulation Thickness, PVC Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.41 in;10.4 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 BTU ICEA T-29-520;CSA listed as
Short Description
Multi-Conductor Power and Control Cable, 7 Strands, 30A, 600V, 3 Conductor
Additional Information
Excellent Compression and Impact Resistant
Description
10/3C CLX OKONITE ARMORED CABLE
Additional Information
outside diameter
0.41 in;10.4 mm
Insulation Thickness
30 mil
Shield Type
Aluminum
Maximum Operating Temperature
+90 °C
Solid/Strand
Strand
Number of Strands
7
Made in USA
yes
Standards Met
UL 1569;UL 1309;IEEE 1580;CSA listed as RA90, FT4, HL and LTGG;IEEE 383-1974 and IEEE 1202;210,000 BTU ICEA T-29-520;CSA Type RA90-HL complies with CEC Zone 1, Zone 2, Class II Div 2, Class III Div 1 and Class III Div 2
Manufacturer Information
Brand
USA WIRE & CABLE INC.
Manufacturers Part Number
546313503
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight
300/1000 lb/ft
Package Type
Carton
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat