6636G - 6X6X36 SC Wireway

Unity

  • $62.58 (Each)
  • $62.58 (Each)

  • $125.16 (Per 2)
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
6636G
Manufacturer
Unity
Manufacturer's Part Number
6636G
Description
6X6X36 SC Wireway
Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, Ho
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515102701 / 00761515102701
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.58 (Each)
Standard Packaging
$125.16 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
35
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6636G.
Jump To:

Similar Items

Similar items are close alternatives to 6636G, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • MFR Part #: 6636 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.09) ·
6636HS - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$89.09

Each

QTY:
Each
Add
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X36, Gray, Steel
  • Our Part #: F66G36WK
  • Nacogdoches Availability: 2
  • Total Availability: In Stock
  • MFR Part #: F66G36WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.33) ·
F66G36WK - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$91.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6636G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636HWGK Austin Electrical Enclosures 00707353030400
6636 HS Eaton B-Line 782051478051
6636HS Eaton B-Line 00782051478051
3-66HWPKO E-Box 00806101012696
CWST636 Hammond Manufacturing 00623980261935
6636-GHC1 Milbank 00784572107922
F66G36WK nVent-Thermal Management 00783510529703
6636G Unity Manufacturing 00761515102701
HS663 Wiegmann 00786725610105
636HG Wire Guard n/a
6636 G Eaton B-Line 00782051102703
6636G Eaton B-Line 00078205110275

* All prices subject to change.

Begin Live Chat