TSR3FW8A - One Piece Surface Raceway, 1-3/4" X 8', PVC, WH

Hellermanntyton

  • $5.14 (Each)
  • $5.14 (Each)

  • $822.40 (Per 160)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR3FW8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3FW-8A
Description
One Piece Surface Raceway, 1-3/4" X 8', PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306188223 / 4031026724157 / 04031026724157
Weight per unit
0.1712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$822.40 (Per 160)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
TSR3FW8A - Small Image
 
TSR3FW8A - Large Image
 
TSR3FW8A - Video
Other Links
 
 
TSR3FW8A - Other
Attachments
 
 
TSR3FW8A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Height
1
Length
96
Width
1.75
Descriptions
Description
ONE PIECE SURFACE RACEWAY, 1-3/4" X 8', PVC, WH
Extra Long Description
TYN TSR3FW-8A TSR3-8A PVC OEWH 160.
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Product Type
TSR3-8A PVC Oewh 160.0 FT/CTN
Special Features
1-3/4" One Piece Surface Raceway, PVC, 8 ft Long, Office White, 160/Carton
Additional Information
Media
Yes
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR3FW-8A
GTIN
04031026724157
UPC
089306188223
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR3-8A
Packaging
Weight per each
0.1712
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
16 View Store

* All prices subject to change.

Begin Live Chat