TSR2W211 - Tee Cover, 1-1/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $2.93 (Each)
  • $2.93 (Each)

  • $29.30 (Per 10)

  • $586.00 (Per 200)
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
TSR2W211
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-21-1
Description
Tee Cover, 1-1/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160298 / 4031026723662 / 04031026723662
Weight per unit
0.0537 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$29.30 (Per 10)
Standard Packaging
$586.00 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
TSR2W211 - Small Image
 
TSR2W211 - Large Image
 
TSR2W211 - Video
Other Links
 
 
TSR2W211 - Other
Attachments
 
 
TSR2W211 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
7 View Store

* All prices subject to change.

Begin Live Chat