TSR1W8A - One Piece Surface Raceway, 3/4" X 8', PVC, WH

Hellermanntyton

  • $1.75 (Each)
  • $1.75 (Each)

  • $280.00 (Per 160)
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
TSR1W8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-8A
Description
One Piece Surface Raceway, 3/4" X 8', PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173458 / 4031026723495 / 04031026723495
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.75 (Each)
Carton
$280.00 (Per 160)
Stock Availability
Local Store
Find nearby stock
All Stores
64
Resources
Images
 
 
TSR1W8A - Small Image
 
TSR1W8A - Large Image
 
TSR1W8A - Video
Other Links
 
 
TSR1W8A - Other
Attachments
 
 
TSR1W8A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64

Location search:

Distribution Centers

Location Stock Available
Little Rock
48 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
16 View Store

* All prices subject to change.

Begin Live Chat