UB1375 - 1" Grommet Bushing

Topaz - Southwire LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UB1375
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1" Grommet Bushing
Universal Bushing, Black Nylon 6/6 Material; 0.453 Inch; Ul, Csa Approval; 1.438 Inch Diameter; 1000 Per Case Standard Package; 1 Inch Trade Size; Rohs Compliant; Inside Diameter 1 Inch; Mounting Hole Diameter 1.375 Inch; Thickness 0.125 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338306806 / 00751338306806
Weight per unit
0.01 LB
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
UB1375 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UB1375.
Jump To:

Similar Items

Similar items are close alternatives to UB1375, though they may not be 100% alike.

Universal Bushing, Black Nylon 6/6 Material; 0.453 Inch; Ul, Csa Approval; 1.063...
  • MFR Part #: UB1000
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
UB1000 - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Universal Bushing, Universal Type; 6/6 Nylon Material; 0.453 Inch; Ul, Csa Appro...
  • MFR Part #:
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.56) ·
UB1093 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$0.19

Each

QTY:
Each
Add
UNIVERSAL BUSHING
  • MFR Part #: UB625
  • GTIN: 00751338306202
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
UNIVERSAL BUSHING
  • MFR Part #: UB750
  • GTIN: 00751338306301
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
UNIVERSAL BUSHING
  • MFR Part #: UB812
  • GTIN: 00751338306400
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
UNIVERSAL BUSHING
  • MFR Part #: UB875
  • GTIN: 00751338306509
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS

* All prices subject to change.

Begin Live Chat