CD7BTZ - 3" Conduit Clamps With Nut/Bolt

Topaz - Southwire LLC

  • $1.31 (Each)
  • $1.31 (Each)

  • $32.63 (Per 25)

  • $130.52 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD7BTZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
CD7BTZ
Description
3" Conduit Clamps With Nut/Bolt
Topazupc CD7BTZ 3" Conduit Clamps W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
751338041158 / 00751338041158
Weight per unit
0.0161 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$1.31 (Each)
Standard Packaging
$32.63 (Per 25)
Stock Availability
Conroe
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
CD7BTZ - Small Image
 
CD7BTZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3" CONDUIT CLAMPS WITH NUT/BOLT
Long Description
TopazUPC CD7BTZ 3" CONDUIT CLAMPS W
Product Type
3" Conduit Clamps With Nut/Bolt
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
CD7BTZ
GTIN
00751338041158
UPC
751338041158
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat