955 - 1-1/2"NM Se Conn

Topaz - Southwire LLC

  • $2.96 (Each)
  • $2.96 (Each)

  • $29.56 (Per 10)

  • $295.58 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
955
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
955
Description
1-1/2"NM Se Conn
Non-Metallic Sheathed Cable Connector, Die-Cast Zinc Material; (2) Screw Clamp Installation; Non-Metallic Cable Cable Type; (3) 1 to (3) 1/0 Awg Cable Size; Ul, Csa Approval; 100 Per Case Standard Package; 1-1/2 Inch Trade Size; Oval Shape Throat Type
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic Cbl Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
751338195301 / 00751338195301
Weight per unit
0.296 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Carton
$2.96 (Each)
Standard Packaging
$29.56 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
955 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Descriptions
Additional Information
ROHS Compliant; Size 1.32 Inch L
Commodity Description
NON-METALLIC CABLE CABLE FITTINGS
Description
1-1/2"NM SE CONN
Extra Long Description
DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE CABLE TYPE; (3) 1 TO (3) 1/0 AWG CABLE SIZE; UL (CANADA AND US) APPROVAL; 100 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; OVAL SHAPE THROAT TYPE
Long Description
NON-METALLIC SHEATHED CABLE CONNECTOR, DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE CABLE TYPE; (3) 1 TO (3) 1/0 AWG CABLE SIZE; UL, CSA APPROVAL; 100 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; OVAL SHAPE THROAT TYPE
Product Type
Non-Metallic Sheathed Cable Connector
Additional Information
Cable Size
(3) 1 to (3) 1/0 AWG
Cable Type
Non-Metallic Cable
Throat Type
Oval Shape
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
GTIN
00751338195301
UPC
751338195301
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
(2) Screw Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat