836 - 2IN Insl PLS BSHG

Southwire Rough Electrical Com

  • $0.74 (Each)
  • $0.75 (Each)

  • $14.90 (Per 20)

  • $74.50 (Per 100)

In-Stock: 1,726 available at other locations ( find a store with stock)
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
836
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
836
Description
2IN Insl PLS BSHG
Rigid Conduit Insulating Bushing, Threaded Female Type; Thermoplastic Material; 0.59 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 2.68 Inch Diameter; 105 Deg C Temperature Rating; 200 Per Case Standard Package; 2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338185005 / 00751338185005
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$0.74 (Each)
Standard Packaging
$14.90 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,726
Resources
Attachments
 
 
836 - Specification Sheet
Images
 
 
836 - Large Image
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
Thermoplastic
Dimensions and Weight
Diameter
2.68 Inch
Height
0.59 Inch
Descriptions
Commodity Description
Rigid Conduit Fittings - Plastic
Description
2IN INSL PLS BSHG
Extra Long Description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 0.59 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 2.68 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 200 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Features
Topazs Rigid insulating bushings offer maximum protection for cables to avoid damaging abrasion due to sharp Rigid edges. Ideal for use in communications, television and security system installations. Bushings provide smooth, rounded surfaces at the ends of raceways and easily affixes to conduit; strong, impact resistant plastic construction assures continued performance. Certified flame retardant to 105C. Always available in trade sizes from 1/2 to 6.
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 0.59 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 2.68 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 200 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE
Product Type
Rigid Conduit Insulating Bushing
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338185005
UPC
751338185005
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
THREADED FEMALE
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
200 PER CASE
Weight per each
0.0014
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL, CSA
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,726

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
306 View Store
Nashville RDC
973 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Moore
447 View Store
These alternate items can be purchased instead of 836.
Jump To:

Similar Items

Similar items are close alternatives to 836, though they may not be 100% alike.

Cross Referenced

These items are similar to 836 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PM8 Adalet 00781063901922
PIB200 AFC Cable Systems n/a
BBU200 Appleton Electric 00781381155953
BBU-200 IB-200 RNTC-200 Appleton Electric n/a
PB-600-D APPOZGCOMM 00687855146000
445 Arlington 00018997004451
326 Bridgeport Fittings 00781747003263
936 Eaton Crouse-Hinds 00784564109361
PB200 LH Dottie 00781002101253
75220B Halex 00051411752200
CPB-200 Madison Electric 00784297340055
PB-600-D Neer 00687855146000
PB-200 Orbit Industries 00835243051652
PB1000D O-Z Gedney n/a
31-200T IB-200 O-Z Gedney n/a
IB-200 O-Z Gedney 00783126297256
506 Producto Electric Corp. 00785244150604
1408 Raco 00050169014080
ST15 Sepco n/a
176 Teddico-BWF 00087115707307
BU-506 Thomas & Betts 00785991404609
227-TB Thomas & Betts n/a
227 Thomas & Betts 00786210002279
BU-506 Thomas & Betts Conduit n/a
836 Topaz 00751338185005

* All prices subject to change.

Begin Live Chat