835 - 1-1/2 Insl PLS BSHG

Southwire Rough Electrical Com

  • $0.40 (Each)
  • $0.40 (Each)

  • $10.06 (Per 25)

  • $40.24 (Per 100)

  • $100.60 (Per 250)

In-Stock: 400 available at other locations ( find a store with stock)
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
835
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
835TZ
Description
1-1/2 Insl PLS BSHG
Rigid Conduit Insulating Bushing, Threaded Female Type; Thermoplastic Material; 0.56 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 2.18 Inch Diameter; 105 Deg C Temperature Rating; 250 Per Case Standard Package; 1-1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184909 / 00751338184909
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.40 (Each)
Carton
$10.06 (Per 25)
Standard Packaging
$100.60 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
400
Resources
Images
 
 
835 - Large Image
Attachments
 
 
835 - Specification Sheet
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
Thermoplastic
Dimensions and Weight
Diameter
2.18 INCH
Height
0.56 INCH
Descriptions
Commodity Description
Rigid Conduit Fittings - Plastic
Description
1-1/2 INSL PLS BSHG
Extra Long Description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 0.56 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 2.18 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 250 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Features
Topazs Rigid insulating bushings offer maximum protection for cables to avoid damaging abrasion due to sharp Rigid edges. Ideal for use in communications, television and security system installations. Bushings provide smooth, rounded surfaces at the ends of raceways and easily affixes to conduit; strong, impact resistant plastic construction assures continued performance. Certified flame retardant to 105C. Always available in trade sizes from 1/2 to 6.
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 0.56 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 2.18 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 250 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE
Product Type
Rigid Conduit Insulating Bushing
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
835TZ
GTIN
00751338184909
UPC
751338184909
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.0008
Carton
25
Package
250
Uses, Certifications, and Standards
Approval
UL, CSA
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 400

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
400 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 835.
Jump To:

Similar Items

Similar items are close alternatives to 835, though they may not be 100% alike.

Cross Referenced

These items are similar to 835 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PM6 Adalet 00781063901892
BBU150 Appleton Electric 00781381155908
444 Arlington 00018997004444
325 Bridgeport Fittings 00781747003256
935 Eaton Crouse-Hinds 00784564109354
PB150 LH Dottie 00781002101208
75215B Halex 00051411752156
CPB-150 Madison Electric 00784297340048
PB-500-D Neer 00687855350278
PB900D O-Z Gedney n/a
IB-150 O-Z Gedney 00783126297201
505 Producto Electric Corp. 00785244150505
1406 Raco 00050169014066
175 Teddico-BWF 00087115707253
BU-505 Thomas & Betts 00785991404586
226 Thomas & Betts 00786210002262
BU-505 Thomas & Betts Conduit n/a
835 Topaz 00751338184909

* All prices subject to change.

Begin Live Chat