736 - Clamp-On Type; Aluminum Material; 6.75 Inch L X 4.

Southwire Rough Electrical Com

  • $12.71 (Each)
  • $12.71 (Each)

  • $63.54 (Per 5)

  • $1,270.87 (Per 100)

In-Stock: 59 available at other locations ( find a store with stock)
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
736
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
736
Description
Clamp-On Type; Aluminum Material; 6.75 Inch L X 4.
Service Entrance Cap, Clamp-On Type; Aluminum Material; 6.75 Inch L X 4.62 Inch W X 6 Inch H Size; Ul, Csa Approval; 2 Inch Trade Size; 6 Hole(S); (1) 17/32 Inch, (2) 3/4 Inch, (3) 1 Inch Hole Size
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & Svc Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Entrance Caps & Service Mast Accy.
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
751338176904 / 00751338176904
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.71 (Each)
Carton
$12.71 (Each)
Standard Packaging
$63.54 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
59
Resources
Attachments
 
 
736 - Specification Sheet
Images
 
 
736 - Large Image
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
Aluminum
Dimensions and Weight
Size
6.75 Inch L x 4.62 Inch W x 6 Inch H
Descriptions
Commodity Description
Entrance Caps & Service Mast Accy.
Description
CLAMP-ON TYPE; ALUMINUM MATERIAL; 6.75 INCH L X 4.
Extra Long Description
CLAMP-ON TYPE; ALUMINUM MATERIAL; 6 INCH LENGTH X 4.62 INCH WIDTH X 6.75 INCH HEIGHT SIZE; OVERHEAD SERVICE ENTRANCE, EMT/RIGID/IMC CONDUIT, SERVICE ENTRANCE WIRE USED ON; UL (CANADA AND US) APPROVAL; 2 INCH TRADE SIZE; 6 HOLE(S); (1) 17/32 INCH, (2) 3/4 INCH, (3) 1 INCH HOLE SIZE
Features
Topazs Service Entrance Caps provide a water resistant cap to protect service entrance conductors. Clamp on style for unthreaded conduit provides secure connection; constructed of strong, corrosion resistant aluminum in sizes from 1/2 to 4, with a variety of holes in different sizes to accommodate multiple applications. UL listed and available for fast delivery.
Long Description
SERVICE ENTRANCE CAP, CLAMP-ON TYPE; ALUMINUM MATERIAL; 6.75 INCH L X 4.62 INCH W X 6 INCH H SIZE; UL, CSA APPROVAL; 2 INCH TRADE SIZE; 6 HOLE(S); (1) 17/32 INCH, (2) 3/4 INCH, (3) 1 INCH HOLE SIZE
Product Type
Service Entrance Cap
Additional Information
Hole Size
(1) 17/32 Inch, (2) 3/4 Inch, (3) 1 Inch
Number Of Holes
6
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338176904
UPC
751338176904
Taxonomies, Classifications, and Categories
Type
Clamp-On
Trade Size
Trade Size
2 INCH
Packaging
Weight per each
5.35
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bentonville
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 736.
Jump To:

Similar Items

Similar items are close alternatives to 736, though they may not be 100% alike.

Cross Referenced

These items are similar to 736 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT-200G Appleton Electric n/a
ECO-105 APPOZGCOMM 00687855251056
145 Arlington 00018997001450
1256 Bridgeport Fittings 00781747012562
EHC6 Eaton Crouse-Hinds 00662277002066
EC200 LH Dottie 00781002400301
SEC200 Garvin Industries 00785592409959
58020B Halex 00051411580209
STFB-6 Killark 00783936610054
L-805-CL Madison Electric 00784297370557
95130 Minerallac 00085937951304
ECO105 Neer n/a
EC-200 Orbit Industries 00835243030510
GL100D O-Z Gedney n/a
CT-200G O-Z Gedney 00783126095357
705 Producto Electric Corp. 00785244170503
2408 Raco 00050169024089
8666 Regal n/a
430 Sepco n/a
185V Teddico-BWF 00087115759306
SH106 Thomas & Betts 00785991433609
SH-106 Thomas & Betts Conduit n/a
736 Topaz 00751338176904

* All prices subject to change.

Begin Live Chat