654SI - 1-1/4" Ins Comp Conn

Topaz - Southwire LLC

  • $1.92 (Each)
  • $1.92 (Each)

  • $191.66 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
654SI
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1-1/4" Ins Comp Conn
Emt Conduit Straight Compression Connector, Compression Type; Zinc Plated Steel Material; 2.75 Inch; Emt Conduit Used On; 0.5 Inch Thread Length; Ul 514B, Csa Approval; 2.188 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338168800 / 00751338168800
Weight per unit
0.454 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$1.92 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.188 INCH
Length
2.75 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Used for Connect Rigid/EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Insulated Straight Compression Emt Connectors
Description
1-1/4" INS COMP CONN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.75 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 2.188 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE TIGHT; INSULATED THROAT TYPE; INCLUDES ZINC PLATED STEEL LOCKNUT; APPLICABLE STANDARD NEMA/ANSI FB1
Long Description
EMT CONDUIT STRAIGHT COMPRESSION CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.75 INCH; EMT CONDUIT USED ON; 0.5 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 2.188 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE
Product Type
Emt Conduit Straight Compression Connector
Additional Information
Thread Length
0.5 INCH
Throat Type
INSULATED
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
654SI
GTIN
00751338168800
UPC
751338168800
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat