651SRT - 1/2" Raintight Steel Comp.Conn

Topaz - Southwire LLC

  • $1.17 (Each)
  • $1.17 (Each)

  • $29.24 (Per 25)

  • $116.94 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
651SRT
Description
1/2" Raintight Steel Comp.Conn
Emt Conduit Connector, Compression Type; Zinc Plated Steel Material; 1.063 Inch; Emt Conduit Used On; 0.438 Inch Thread Length; Ul, Csa Approval; 1.125 Inch Diameter; 250 Per Case Standard Package; 1/2 Inch Trade Size; Concrete-Tight, Raintight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338830592 / 00751338830592
Weight per unit
0.1 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$29.24 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.125 INCH
Length
1.063 INCH
Descriptions
Additional Information
ROHS Compliant; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut and Gasket
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Description
1/2" RAINTIGHT STEEL COMP.CONN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.063 INCH; EMT CONDUIT USED ON; 0.438 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.125 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; NON-INSULATED THROAT TYPE; ROHS COMPLIANT; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT AND GASKET
Long Description
EMT CONDUIT CONNECTOR, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.063 INCH; EMT CONDUIT USED ON; 0.438 INCH THREAD LENGTH; UL, CSA APPROVAL; 1.125 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT
Product Type
Emt Conduit Connector
Additional Information
Thread Length
0.438 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
651SRT
GTIN
00751338830592
UPC
751338830592
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0
Carton
25
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat