64544 - 1-1/4X4 RGD Nip

Southwire Rough Electrical Com

  • $5.95 (Each)
  • $5.95 (Each)

  • $594.86 (Per 100)
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
64544
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64544
Description
1-1/4X4 RGD Nip
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 4 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338315204 / 00751338315204
Weight per unit
0.582 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Carton
$5.95 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
276
Resources
Attachments
 
 
64544 - Specification Sheet
Images
 
 
64544 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat