53 - 1" RGD CPLG

Southwire Rough Electrical Com

  • $4.62 (Each)
  • $4.62 (Each)

  • $138.45 (Per 30)

  • $461.50 (Per 100)

In-Stock: 30 available locally (Lee's Summit, MO) ( change location)
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
53
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
53
Description
1" RGD CPLG
1IN RGD Coupl Gal
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338101500 / 00751338101500
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.62 (Each)
Carton
$4.62 (Each)
Standard Packaging
$138.45 (Per 30)
Stock Availability
Lee's Summit
30 (Check another store)
Lenexa
525
All Stores
3,629
Resources
Images
 
 
53 - Large Image
Attachments
 
 
53 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2 INCH
Descriptions
Long Description
RIGID CONDUIT COUPLING, STEEL MATERIAL; GALVANIZED FINISH; 2 INCH; UL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 30 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; ROHS COMPLIANT; THREAD PER INCH 11-1/2
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
ROHS Compliant; Thread per Inch 11-1/2
Features
Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Product Type
Rigid Conduit Coupling
extra long description
STEEL MATERIAL; ZINC PLATED FINISH; 2 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 30 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Description
1" RGD CPLG
Additional Information
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338101500
UPC
751338101500
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
30 PER CASE
Weight per each
0.31
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 53.
Jump To:

Similar Items

Similar items are close alternatives to 53, though they may not be 100% alike.

1IN Galvanized Couplings
  • MFR Part #: GALCPLG1
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($194.25) ·
GALCPLG1 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$3.89

Each

QTY:
Each
Add
5IN Rigid Coupling Gal
  • MFR Part #: 60A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.46) ·
60A - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$128.46

Each

QTY:
Each
Add
6IN Rigid Coupling Gal
  • MFR Part #: 60B
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($178.31) ·
60B - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$178.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
64010 Halex 00051411640101
RC-100 Madison Electric 00784297621406
P110 Producto Electric Corp. 00785244651101
53 Topaz 00751338101500

* All prices subject to change.

Begin Live Chat