290A - 5" Locknut Steel

Southwire Rough Electrical Com

  • $16.50 (Each)
  • $16.50 (Each)

  • $164.95 (Per 10)

  • $1,649.50 (Per 100)

Available from manufacturer.
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
290A
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
290A
Description
5" Locknut Steel
Rigid Conduit Lock Nut, Steel Material; 8 Tpi Threaded Installation; 6.67 Inch Diameter; 0.38 Inch Thickness; 10 Per Case Standard Package; 5 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338124004 / 00751338124004
Weight per unit
0.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.50 (Each)
Carton
$16.50 (Each)
Standard Packaging
$164.95 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
290A - Large Image
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
Steel
Dimensions and Weight
Diameter
6.67 Inch
Thickness
0.38 Inch
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
5" LOCKNUT STEEL
Extra Long Description
ZINC PLATED STEEL MATERIAL; 8 TPI THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 6.67 INCH DIAMETER; 0.38 INCH THICKNESS; 10 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE; CORROSION RESISTANT; THREAD PITCH SIZE 5.488 TO 5.5 INCH; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT LOCK NUT, STEEL MATERIAL; 8 TPI THREADED INSTALLATION; 6.67 INCH DIAMETER; 0.38 INCH THICKNESS; 10 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE
Product Type
Rigid Conduit Lock Nut
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
290A
GTIN
00751338124004
UPC
751338124004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
5 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
0.855
Carton
1
Package
10
Uses, Certifications, and Standards
Installation
8 TPI Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 290A.
Jump To:

Similar Items

Similar items are close alternatives to 290A, though they may not be 100% alike.

Cross Referenced

These items are similar to 290A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LN500 American Fittings 00662364115006
BL-500 Appleton Electric 00781381158404
1-500A Appleton Electric n/a
1-500S Appleton Electric n/a
BL500A Appleton Electric 00781381704670
411 Arlington 00018997004116
111-S Bridgeport Fittings 00781747201119
22 Eaton Crouse-Hinds 00784564100221
13490 Eaton Crouse-Hinds n/a
LN500 LH Dottie 00781002123118
LNS-500 Madison Electric 00784297003974
LNS-500UL Madison Electric n/a
22 Midwest Electric Products n/a
L-1100 Neer 00687855171002
1-500 O-Z Gedney 00783126580808
1-500S O-Z Gedney n/a
213 Producto Electric Corp. 00785244121307
1020 Raco 00050169010204
716 Sepco n/a
152 Thomas & Betts 00786210001524
152AL Thomas & Betts 00786210801278
LN-111 Thomas & Betts 00785991424720
LN-111 Thomas & Betts Conduit n/a
290A Topaz 00751338124004

* All prices subject to change.

Begin Live Chat