281 - 1/2" Locknut STL

Topaz - Southwire LLC

  • $0.10 (Each)
  • $0.10 (Each)

  • $10.00 (Per 100)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
281
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1/2" Locknut STL
Rigid Conduit Lock Nut, Steel Material; Threaded Installation; 1.15 Inch Diameter; 0.11 Inch Thickness; 100 Per Carton Standard Package; 1/2 Inch Trade Size; Corrosion Resistant; Threads 14 Per Inch; Thread Pitch Diameter 0.787 to 0.797
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338123007 / 00751338123007
Weight per unit
0.01 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Standard Packaging
$10.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,000
Resources
Images
 
 
281 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Diameter
1.15 Inch
Thickness
0.11 Inch
Descriptions
Additional Information
Threads 14 per Inch; Thread Pitch Diameter 0.787 to 0.797; Finish Zinc Plated
Commodity Description
Rigid Conduit Fittings - Steel
Description
1/2" LOCKNUT STL
Extra Long Description
ZINC PLATED STEEL MATERIAL; 14 TPI THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 1.15 INCH DIAMETER; 0.11 INCH THICKNESS; 2000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CORROSION RESISTANT; THREAD PITCH SIZE 0.787 TO 0.797 INCH; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT LOCK NUT, STEEL MATERIAL; THREADED INSTALLATION; 1.15 INCH DIAMETER; 0.11 INCH THICKNESS; 100 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CORROSION RESISTANT; THREADS 14 PER INCH; THREAD PITCH DIAMETER 0.787 TO 0.797
Product Type
Rigid Conduit Lock Nut
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
GTIN
00751338123007
UPC
751338123007
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
100 PER CARTON
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Installation
THREADED
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat