1669 - 3-1/2"Emt Insulating Bushing

Topaz - Southwire LLC

  • $3.02 (Each)
  • $3.02 (Each)

  • $75.43 (Per 25)

  • $301.71 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1669
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
1669
Description
3-1/2"Emt Insulating Bushing
Bushing, Nylon 6/6 Material; 3.27 Inch; Rigid/Emt Conduit Used On; 1.22 Inch Diameter; 25 Per Case Standard Package; 3-1/2 Inch Trade Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184596 / 00751338184596
Weight per unit
0.078 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$3.02 (Each)
Standard Packaging
$75.43 (Per 25)
Stock Availability
Little Rock
0
All Stores
0
Resources
Images
 
 
1669 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Diameter
1.22 INCH
Height
3.27 Inch
Descriptions
Commodity Description
INSULATING MATERIALS
Description
3-1/2"EMT INSULATING BUSHING
Extra Long Description
POLYETHYLENE MATERIAL; 1.22 INCH; EMT/RIGID CONDUIT USED ON; 3.27 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; INSULATED THROAT TYPE; APPLICATION INDOOR
Long Description
BUSHING, NYLON 6/6 MATERIAL; 3.27 INCH; RIGID/EMT CONDUIT USED ON; 1.22 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; INSULATED THROAT TYPE
Product Type
Bushing
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
1669
GTIN
00751338184596
UPC
751338184596
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat