1665 - 1-1/2"Emt Insulating Bushing

Topaz - Southwire LLC

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.39 (Per 25)

  • $69.55 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1665
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
1665
Description
1-1/2"Emt Insulating Bushing
Bushing, Nylon 6/6 Material; 1.44 Inch; Emt Conduit Used On; 0.62 Inch Diameter; 250 Per Case Standard Package; 1-1/2 Inch Trade Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184558 / 00751338184558
Weight per unit
0.018 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$17.39 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1665 - Large Image
Attachments
 
 
1665 - Specification Sheet
Other Links
 
 
1665 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Diameter
0.62 Inch
Height
1.44 INCH
Descriptions
Commodity Description
INSULATING MATERIALS
Description
1-1/2"EMT INSULATING BUSHING
Extra Long Description
POLYETHYLENE MATERIAL; 0.62 INCH; EMT CONDUIT USED ON; 1.44 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; INSULATED THROAT TYPE; APPLICATION INDOOR
Long Description
BUSHING, NYLON 6/6 MATERIAL; 1.44 INCH; EMT CONDUIT USED ON; 0.62 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; INSULATED THROAT TYPE
Product Type
Bushing
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
1665
GTIN
00751338184558
UPC
751338184558
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat