145R - 1 1/2" 2 Screw Connector

Topaz - Southwire LLC

  • $1.96 (Each)
  • $1.96 (Each)

  • $19.65 (Per 10)

  • $196.48 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
145R
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1 1/2" 2 Screw Connector
Service Entrance Cable Connector, (2) Screw, Clamp Type; Die-Cast Zinc Material; 1.47 Inch; Service Entrance Cable Used On; 0.74 Inch Thread Length; (3) 3 Awg, (2) 3 Awg, (1) 3 Awg (Service Entrance) Cable Size; Ul, Csa Approval; 1-1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
751338109704 / 00751338109704
Weight per unit
0.276 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$1.96 (Each)
Standard Packaging
$19.65 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
145R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Length
1.47 INCH
Descriptions
Commodity Description
SERVICE ENTRANCE CABLE FITTINGS
Description
1 1/2" 2 SCREW CONNECTOR
Extra Long Description
DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE, SERVICE ENTRANCE CABLE CABLE TYPE; (3) 3 AWG, (2) 3 AWG, (1) 3 AWG (SERVICE ENTRANCE) CABLE SIZE; UL (CANADA AND US) APPROVAL; 100 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROUND SHAPE THROAT TYPE; APPLICATION INDOOR
Long Description
SERVICE ENTRANCE CABLE CONNECTOR, (2) SCREW, CLAMP TYPE; DIE-CAST ZINC MATERIAL; 1.47 INCH; SERVICE ENTRANCE CABLE USED ON; 0.74 INCH THREAD LENGTH; (3) 3 AWG, (2) 3 AWG, (1) 3 AWG (SERVICE ENTRANCE) CABLE SIZE; UL, CSA APPROVAL; 1-1/2 INCH TRADE SIZE
Product Type
Service Entrance Cable Connector
Additional Information
Cable Size
(3) 3 AWG, (2) 3 AWG, (1) 3 AWG (Service Entrance)
Thread Length
0.74 INCH
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
145R
GTIN
00751338109704
UPC
751338109704
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
(2) Screw, Clamp
Trade Size
Trade Size
1-1/2 INCH
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
Service Entrance Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat