143R - 1" 2 Screw Round Connector

Topaz - Southwire LLC

  • $1.43 (Each)
  • $1.43 (Each)

  • $35.72 (Per 25)

  • $142.86 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
143R
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
143R
Description
1" 2 Screw Round Connector
Service Entrance Cable Connector, (2) Screw, Clamp Type; Die-Cast Zinc Material; 1.19 Inch; Non-Metallic Cable, Service Entrance Cable Used On; 0.645 Inch Thread Length
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
751338109506 / 00751338109506
Weight per unit
0.127 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$1.43 (Each)
Standard Packaging
$35.72 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
143R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Length
1.19 INCH
Descriptions
Commodity Description
SERVICE ENTRANCE CABLE FITTINGS
Description
1" 2 SCREW ROUND CONNECTOR
Extra Long Description
DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE, SERVICE ENTRANCE CABLE CABLE TYPE; (3) 6 AWG, (3) 4 AWG, (2) 4 AWG, (2) 2 AWG (SERVICE ENTRANCE)/(3) 12 AWG, (4) 12 AWG, (3) 10 AWG, (4) 10 AWG, (3) 8 AWG, (2) 8 AWG, (2) 6 AWG, (2) 4 AWG (NON-METALLIC) CABLE SIZE; UL (CANADA AND US) APPROVAL; 250 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; ROUND SHAPE THROAT TYPE; APPLICATION INDOOR
Long Description
SERVICE ENTRANCE CABLE CONNECTOR, (2) SCREW, CLAMP TYPE; DIE-CAST ZINC MATERIAL; 1.19 INCH; NON-METALLIC CABLE, SERVICE ENTRANCE CABLE USED ON; 0.645 INCH THREAD LENGTH
Product Type
Service Entrance Cable Connector
Additional Information
Cable Size
(3) 6 AWG, (3) 4 AWG, (2) 4 AWG, (2) 2 AWG (Service Entrance)/(3) 12 AWG, (4) 12 AWG, (3) 10 AWG, (4) 10 AWG, (3) 8 AWG, (2) 8 AWG, (2) 6 AWG, (2) 4 AWG (Non-Metallic)
Thread Length
0.645 Inch
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
143R
GTIN
00751338109506
UPC
751338109506
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
(2) Screw, Clamp
Trade Size
Trade Size
1 INCH
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
Non-Metallic Cable, Service Entrance Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat