ZB124WP - BTTN W/ Wall Plte Alv Elec Led 105-305vac

Nsi

  • $46.65 (Each)
  • $46.65 (Each)
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
ZB124WP
Manufacturer
Nsi
Manufacturer's Part Number
ZB124WP
Description
BTTN W/ Wall Plte Alv Elec Led 105-305vac
The Tork ZB124WP Wall Plate Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Plate, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Sign
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261789167 / 7862617891678 / 00786261789167
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.65 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
33
Resources
Images
 
 
ZB124WP - Small Image
 
ZB124WP - Large Image
 
ZB124WP - Large Image
 
ZB124WP - Large Image
 
ZB124WP - Large Image
Attachments
 
 
ZB124WP - Specification Sheet
Tech Bulletins
 
 
ZB124WP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
33 View Store

* All prices subject to change.

Begin Live Chat