A530MW - 30 Min Twist Timer White

Nsi

  • $61.82 (Each)
  • $61.82 (Each)

In-Stock: 7 available locally (DFW RDC, TX) (change location)
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
A530MW
Manufacturer
Nsi
Manufacturer's Part Number
A530MW
Description
30 Min Twist Timer White
The Tork A530MW 30-Minute Spring-Wound In-Wall Twist Timer With A White Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261151148 / 7862611511480 / 00786261151148
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.82 (Each)
Stock Availability
DFW RDC
7 (Check another store)
All Stores
99
Resources
Images
 
 
A530MW - Small Image
 
A530MW - Large Image
 
A530MW - Large Image
 
A530MW - Large Image
 
A530MW - Large Image
 
A530MW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Voltage Rating
125/250/277 V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3 x 5 in
Descriptions
Long Description
Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Description
30 MIN TWIST TIMER WHITE
Product Type
Timer
Features
30 Minute Spring Wound Twist Timer 125-277V SPDT White.
Short Description
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White
Special Features
White 30 Minute No Hold in Wall Time Switch
extra long description
TORK A530MW Interval Timer 60 Min I
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
30 Minute
action
SPDT
Base
Wall Plate
Time Setting Mode
30 min
Contact Form
SPDT
Maximum Time Setting
30 min
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus;CSA
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
A530MW
GTIN
00786261151148
UPC
786261151148
Taxonomies, Classifications, and Categories
Type
Spring Wound In Wall Time Switch
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
standard
cULus
Frequency Rating
50-60 Hz
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A530MW.
Jump To:

Similar Items

Similar items are close alternatives to A530MW, though they may not be 100% alike.

Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250...
  • Our Part #: A530M
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A530M
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($358.38) ·
A530M - Nsi Industries

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.73

Each

QTY:
Each
Add
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond F...
  • Our Part #: A530MA
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A530MA
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.73) ·
A530MA - Nsi Industries

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.73

Each

QTY:
Each
Add
Interval Timer 30 Min Hold Ivory
  • MFR Part #: A530MH
  • GTIN: 00786261150219
  • Manufacturer: NSI
Interval Timer 30 Min Hold White
  • MFR Part #: A530MHW
  • GTIN: 00786261151216
  • Manufacturer: NSI
Cross Referenced

These items are similar to A530MW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80490 Morris 00601986804905
A530MW NSi Industries 00786261151148

* All prices subject to change.

Begin Live Chat