1101BPC - 40A 120V SPST Plastic Clear CO

Nsi

  • $105.85 (Each)
  • $105.85 (Each)

In-Stock: 1 available locally (Abilene, TX) (change location)
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
1101BPC
Manufacturer
Nsi
Manufacturer's Part Number
1101B-PC
Description
40A 120V SPST Plastic Clear CO
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261100955 / 7862611009550 / 00786261100955
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.85 (Each)
Stock Availability
Abilene
1 (Check another store)
All Stores
146
Resources
Images
 
 
1101BPC - Small Image
 
1101BPC - Large Image
 
1101BPC - Large Image
 
1101BPC - Large Image
 
1101BPC - Large Image
 
1101BPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Material
Plastic
Voltage Rating
120 V ac @ 60 Hz
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5-1/16 x 3-1/16 x 8-5/16 in
Descriptions
Description
40A 120V SPST PLASTIC CLEAR CO
Product Type
Time Switch
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V ac @ 60 Hz, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 2 lb
Features
24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Clear Cover Plastic Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
extra long description
TORK 1101B-PC 24 Hr Time Switch 40A
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Contact Configuration
SPST
Made in USA
yes
Number of Pins
12 Pair
Contact Rating
120 VAC
Timing Range
24 Hour
Base
Screw
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1101B-PC
GTIN
00786261100955
UPC
786261100955
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
24 Hour Time Switch
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 3R Polycarbonate Outdoor with Clear Cover
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 146

Location search:

Greater Abilene Area

Location Stock Available
Abilene
1 View Store
San Angelo
1 View Store
These alternate items can be purchased instead of 1101BPC.
Jump To:

Similar Items

Similar items are close alternatives to 1101BPC, though they may not be 100% alike.

Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Set...
  • Our Part #: T101PCD82
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T101PCD82
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($508.38) ·
T101PCD82 - Intermatic Inc.

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat