MX2050Z - HBL BZ WP Cover

Bell

  • $24.31 (Each)
  • $24.31 (Each)

  • $194.48 (Per 8)

In-Stock: 1 available locally (Bentonville, AR) (change location)
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
MX2050Z
Manufacturer
Bell
Manufacturer's Part Number
MX2050Z
Description
HBL BZ WP Cover
Flip Weatherproof Cover, 2 Gang, 4.79 In (L) X 1 In (W) X 4.82 In (H), Horizontal Mount/Vertical Mount, Die-Cast Metal Material, Bronze, 0.485 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112802 / 00092326112802
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.31 (Each)
Standard Packaging
$194.48 (Per 8)
Stock Availability
Bentonville
1 (Check another store)
Springdale
7
All Stores
92
Resources
Images
 
 
MX2050Z - Large Image
 
MX2050Z - Large Image
 
MX2050Z - Small Image
 
MX2050Z - Small Image
 
MX2050Z - Large Image
 
MX2050Z - Large Image
 
MX2050Z - Large Image
Specifications Sheets
 
 
MX2050Z - Specification Sheet
Attachments
 
 
MX2050Z - Specification Sheet
Other Links
 
 
MX2050Z - Other
 
MX2050Z - Other
 
MX2050Z - Other
 
MX2050Z - Other
 
MX2050Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Die-Cast Metal
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
1.25
Width
4.69
Height
4.76
Descriptions
Product Type
Flip Weatherproof Cover
Long Description
Flip Weatherproof Cover, 2 Gang, 4.79 in (L) x 1 in (W) x 4.82 in (H), Horizontal Mount/Vertical Mount, Die-Cast Metal Material, Bronze, 0.485 lb
Features
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 2-Device, 25-in-1, Bronze
Short Description
Flip Weatherproof Cover, 2 Gangs, Die-Cast Metal, Bronze
Special Features
Includes Attached Gasket and Mounting Hardware
extra long description
RACO MX2050Z 2G VERT/HORZ 25IN1 FLI
Description
HBL BZ WP COVER
Construction
Metallic
Additional Information
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9(A))
dimensions
4.79 in (L) x 1 in (W) x 4.82 in (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
25-in-1 Custom Device
package quantity
8 CT
pallet quantity
960
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MX2050Z
Brand
BELL
GTIN
00092326112802
UPC
092326112802
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.485 lb
Standard Package
4
Weight per each
0.485
Carton
1
Package
8
Uses, Certifications, and Standards
nema rating
Nema 3R
Mounting
DEVICE
Application
Flip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MX2050Z.
Jump To:

Cross Referenced

These items are similar to MX2050Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2C-2D-BR Orbit Industries 00835243008236
2C-2G-BR Orbit Industries 00835243008274
MX2050Z Raco 00092326112802
WC2225B Topaz 00751338865365

* All prices subject to change.

Begin Live Chat