MX1250S - HBL 1G WP Gfci Gray Horizontal Cover

Bell

  • $8.81 (Each)
  • $8.81 (Each)

  • $176.23 (Per 20)

  • $881.16 (Per 100)

In-Stock: 3 available locally (Ruston, LA) (change location)
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
MX1250S
Manufacturer
Bell
Manufacturer's Part Number
MX1250S
Description
HBL 1G WP Gfci Gray Horizontal Cover
Flat Device Cover, Gray, Die Cast Metal Material, 1 Gang
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110686 / 00092326110686
Weight per unit
0.319 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Carton
$8.81 (Each)
Standard Packaging
$176.23 (Per 20)
Stock Availability
Ruston
3 (Check another store)
West Monroe
105
All Stores
2,784
Resources
Images
 
 
MX1250S - Small Image
 
MX1250S - Large Image
 
MX1250S - Large Image
 
MX1250S - Large Image
 
MX1250S - Large Image
 
MX1250S - Large Image
Specifications Sheets
 
 
MX1250S - Specification Sheet
Attachments
 
 
MX1250S - Specification Sheet
Other Links
 
 
MX1250S - Other
 
MX1250S - Other
 
MX1250S - Other
 
MX1250S - Other
 
MX1250S - Other
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
Die Cast Metal
Number of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.18
Height
2.9
Width
4.69
Descriptions
Product Type
Flat Device Cover
Long Description
Flat Device Cover, Gray, Die Cast Metal Material, 1 Gang
Features
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray.
Short Description
Flat Device Cover, Gray, 1 Gang, Verticle Cover
extra long description
RACO MX1250S 1G HORZ/VERT 12IN1 FLI
Special Features
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof horizontal cover;device mount; 1 gang 12in1; self-closing lids; installation hardware
Construction
Metallic
Description
HBL 1G WP GFCI GRAY HORIZONTAL COVER
Additional Information
Color/Finish
Gray
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;20 PK
pallet quantity
3000
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX1250S
GTIN
00092326110686
UPC
092326110686
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.319
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Outdoor Receptacle/Switch
Mounting
DEVICE
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,784

Location search:

* All prices subject to change.

Begin Live Chat