MM2410C - Tam 2G 55IN1 In Use Cover

Taymac

  • $33.61 (Each)
  • $33.61 (Each)

  • $201.66 (Per 6)

In-Stock: 13 available locally (Terrell, TX) ( change location)
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
MM2410C
Manufacturer
Taymac
Manufacturer's Part Number
MM2410C
Description
Tam 2G 55IN1 In Use Cover
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326104067 / 00092326104067
Weight per unit
0.585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.61 (Each)
Standard Packaging
$201.66 (Per 6)
Stock Availability
Terrell
13 (Check another store)
Tyler
102
All Stores
2,895
Resources
Images
 
 
MM2410C - Small Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
Other Links
 
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
Attachments
 
 
MM2410C - Specification Sheet
Specifications Sheets
 
 
MM2410C - Specification Sheet
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
Polycarbonate
Number Of Gangs
2
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
3.07
Height
5.54 in
Length
2.75 in
Width
5.43 in
Descriptions
Construction
Nonmetallic
Description
2G 55IN1 IN USE COVER
Extra Long Description
RACO MM2410C 2G WP 55IN1 IN-USE COV
Features
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear.
Long Description
Weatherproof While-In-Use Device Box Cover, 2.75 in Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 in Length, 5.43 in Width, 5.54 in Height
Product Type
Weatherproof While-In-Use Device Box Cover
Short Description
Weatherproof While-In-Use Device Box Cover, Polycarbonate, Clear, 2 Gang
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Additional Information
Color/Finish
Clear
Includes
Gasket;Mounting Hardware
Package Quantity
1 CA;6 PK
Packaging Type
Shrinkwrap
Pallet Quantity
576
Standards Met
UL MA
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM2410C
GTIN
00092326104067
UPC
092326104067
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Trade Size
Trade Size
2.75 in
Packaging
Standard Package
6
Weight per each
0.585
Carton
1
Package
6
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,895

Location search:
These alternate items can be purchased instead of MM2410C.
Jump To:

Similar Items

Similar items are close alternatives to MM2410C, though they may not be 100% alike.

Cross Referenced

These items are similar to MM2410C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW57750 Hubbell Wiring Device-Kellems 00883778119583
RW57900 Hubbell Wiring Device-Kellems 00883778119590
RW57950 Hubbell Wiring Device-Kellems 00883778119606
38910 Morris 00601986389105
30940 Mulberry 00095327309400
WC2-2C NSi Industries n/a
WIUC20CL Legrand Pass & Seymour 00785007037050
5775-0 Raco 00050169577509
5790-0 Raco 00050169579008
MM2410C Raco 00092326104067
MM2410G Raco 00092326104050
WT1220 Teddico-BWF n/a
2CKNM Thomas & Betts 00042269003453
2CKNMD Thomas & Betts n/a
2CKU Thomas & Betts 00042269004672
WTD Thomas & Betts n/a
WTDG Thomas & Betts n/a
WTG Thomas & Betts n/a
WCIU2 Appleton Electric 00687855030606
DBP2C Arlington 00018997178572
WP1020C Intermatic 00078275003224
WP1030C Intermatic 00078275003231
WP1220C Intermatic 00078275072695
WP1230C Intermatic 00078275072701
2CPW-GD Orbit Industries 00835243007857
WIU-2 Orbit Industries 00835243008762
WIUC20-GL Legrand Pass & Seymour 00785007037043
WIUC20-WL Legrand Pass & Seymour 00785007037036
2CKNM-NG Thomas & Betts 00042269005297
E9U2CRN2 Thomas & Betts 00034481197669
E9U2GRN2 Thomas & Betts 00034481197645
WTD281-C Thomas & Betts n/a
WTD281-C-L Thomas & Betts n/a
WTDG100-C Thomas & Betts n/a
WTDG100-C-D Thomas & Betts n/a
WTDG100-C-D-L Thomas & Betts n/a
WTG200-C-L Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat