WR259 - 2/0 to 2/0 H Tap Conn

Blackburn Mechanical

  • $6.29 (Each)
  • $6.29 (Each)

  • $157.30 (Per 25)

  • $629.22 (Per 100)

  • $1,573.05 (Per 250)
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
WR259
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR259
Description
2/0 to 2/0 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/8 In Overall Length, Compression/Crimp Terminal, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100040 / 00783786100040
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$157.30 (Per 25)
Standard Packaging
$1,573.05 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
1,592
Resources
360 Images
 
 
WR259 - 360 Image
Images
 
 
WR259 - Small Image
 
WR259 - Large Image
 
WR259 - Large Image
 
WR259 - Large Image
 
WR259 - Large Image
Other Links
 
 
WR259 - Other
Attachments
 
 
WR259 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR259.
Jump To:

Similar Items

Similar items are close alternatives to WR259, though they may not be 100% alike.

Dual Rated Wide Range Tap-Connectors 1-2/0 Awg Dual Rated Wide Range Tap Connect...
  • MFR Part #: WRD259
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.58) ·
WRD259 - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$9.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WR259 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4YHO300 Burndy n/a
YC26A26 Burndy 00781810124826
YHD-4 Burndy 00781810139110
YHD300 Burndy 00781810139257
YP25U25 Burndy 00781810130322
AC50482 Hubbell Power Systems n/a
HT4 ILSCO 00783669461268
50482 KEARNEY n/a
HTAP3/01Q Panduit n/a
KD R04 Penn-Union 00785037402361
DB2020 Thomas & Betts 00783786717149
WR219 Thomas & Betts 00783786100125
WR259 Thomas & Betts 00783786100040
WR269 B Thomas & Betts n/a
WR270 Thomas & Betts n/a
WR279 Thomas & Betts 00783786100071
YC25A25 Burndy 00781810123621

* All prices subject to change.

Begin Live Chat