WMAZ - A-Z Wire Marker Book

Ez-Code

  • $40.46 (Each)
  • $40.46 (Each)

  • $404.60 (Per 10)

In-Stock: 1 available locally (Mt. Pleasant, TX) ( change location)
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
WMAZ
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-A-Z
Description
A-Z Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, A - Z, +, -, 0 - 15 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806105 / 5414363076827 / 00786210806105
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.46 (Each)
Carton
$404.60 (Per 10)
Stock Availability
Mt. Pleasant
1 (Check another store)
Tyler
4
All Stores
634
Resources
Images
 
 
WMAZ - Small Image
 
WMAZ - Large Image
 
WMAZ - Large Image
Other Links
 
 
WMAZ - Other
Attachments
 
 
WMAZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Dimensions and Weight
Length
5-1/2 in
Width
3 in
Descriptions
Description
A-Z WIRE MARKER BOOK
Extra Long Description
ABB WM-A-Z STD WMC VIN CLOTH 10EA A
Features
Standard Wire Marker Books - Vinyl Cloth 10 Markers each: A thru Z, +, -, and 0 thru 15
Long Description
Wire Marker Book, Vinyl Cloth Material, a - z, +, -, 0 - 15 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA
Product Type
Wire Marker Book
Short Description
A-Z Wire Marker Book, 5-1/2in L;240 PK
Special Features
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Additional Information
Legend
a - z, +, -, 0 - 15
Made In USA
yes
Package Quantity
10 CT;240 PK
Manufacturer Information
Brand
EZ-Code
Manufacturers Part Number
WM-A-Z
Sub Brand
E-Z-CODE ID
GTIN
00786210806105
UPC
786210806105
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 634

Location search:

* All prices subject to change.

Begin Live Chat