W201 - Wedge Clamp

Blackburn Mechanical

  • $14.96 (Each)
  • $14.96 (Each)

  • $748.24 (Per 50)

  • $1,496.49 (Per 100)

In-Stock: 40 available locally (El Paso, TX) (change location)
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
W201
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
W20-1
Description
Wedge Clamp
Wedge Clamp, 1/0 to 4 Awg (Ascr);1/0 to 4 Awg (Aaac);2/0 STR to 2 Solid Awg Cable Size, Aluminum, 12-1/2 In Length, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783786332021 / 00783786332021
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.96 (Each)
Carton
$748.24 (Per 50)
Stock Availability
El Paso
40 (Check another store)
All Stores
3,620
Resources
Images
 
 
W201 - Small Image
 
W201 - Large Image
 
W201 - Large Image
 
W201 - Large Image
 
W201 - Large Image
360 Images
 
 
W201 - 360 Image
Other Links
 
 
W201 - Other
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
Aluminum
Number of Conductors
1
Voltage Rating
35 kV
insulation
False
connection
Tension
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Length
12-1/2 in
Depth
2-3/8
Descriptions
Description
WEDGE CLAMP
Product Type
Wedge Clamp
Long Description
Wedge Clamp, 1/0 to 4 AWG (ASCR);1/0 to 4 AWG (AAAC);2/0 STR to 2 Solid AWG Cable Size, Aluminum, 12-1/2 in Length, 0.23 lb
Features
Aluminum Service Entrance Wedge Clamp and Slider for Wire Range: 1/0-4 ASCR, 1/0-4 AAAC, 2/0 Str.-2 Sol. , Color Code Blue
Short Description
Wedge Clamp, 1/0 to 4 AWG (ASCR);1/0 to 4 AWG (AAAC);2/0 STR to 2 Solid AWG, Aluminum, 12-1/2 in
Additional Information
Blue Color;Dead-End Self-Supporting Drop Wire Application
extra long description
ABB W20-1 AL SERVENTR WDGE CLAMP/SL
Special Features
Drop wire may be cut to exact length for adjustments in drop wire sag. Can be attached to bare neutral at any point in the span. Flexible and rigid bails grip ACSR, AAC and AAAC Conductors
Additional Information
Cable Size
1/0 to 4 AWG (ASCR);1/0 to 4 AWG (AAAC);2/0 STR to 2 Solid AWG
package quantity
50 CT
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
W20-1
GTIN
00783786332021
UPC
783786332021
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Aluminum Service Wedge Clamp
Packaging
Weight
0.23 lb
Weight per each
0.225
Carton
50
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Dead-End Self-supporting Drop Wire
Mounting
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,620

Location search:

Greater El Paso Area

Location Stock Available
El Paso
40 View Store
These alternate items can be purchased instead of W201.
Jump To:

Cross Referenced

These items are similar to W201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7187 Joslyn Clark n/a
WDC 10 S Penn-Union 00785037792806
CECW201FC Thomas & Betts n/a
W201 Thomas & Betts 00783786332021
W20AA Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat