UCN14 - 1/4" Channel Cone Nut

Kindorf

  • $5.67 (Each)
  • $5.67 (Each)

  • $566.60 (Per 100)

In-Stock: 173 available locally (Mt. Pleasant, TX) (change location)
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
UCN14
Manufacturer
Kindorf
Manufacturer's Part Number
UCN14
Description
1/4" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.559 In Height, 1/4 In Size, Unc Connection, 1/4 In - 20 Connection Size, 6 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/GTIN
785991066128 / 00785991066128
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.67 (Each)
Carton
$566.60 (Per 100)
Stock Availability
Mt. Pleasant
173 (Check another store)
Tyler
3,086
All Stores
21,482
Resources
Images
 
 
UCN14 - Small Image
 
UCN14 - Large Image
 
UCN14 - Large Image
Attachments
 
 
UCN14 - Specification Sheet
Other Links
 
 
UCN14 - Other
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
Carbon Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
1.338 in;33.99 mm
Height
0.559 in;14.2 mm
Size
1/4 in
Descriptions
Product Type
Universal Cone Nut
Description
1/4" CHANNEL CONE NUT
Long Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.559 in Height, 1/4 in Size, UNC Connection, 1/4 in - 20 Connection Size, 6 lb/100
Features
Cone Nut, Universal, Size 1/4 Inch, Steel
Short Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1/4 in
Special Features
One size fits all strut depths
extra long description
ABB UCN14 UNIVERSAL CHANNEL CONE NU
Additional Information
Connection Type
UNC
connection size
1/4 in - 20
package quantity
100 CT
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
sub brand
Kindorf(R)
Manufacturers Part Number
UCN14
GTIN
00785991066128
UPC
785991066128
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Cone Nut
Packaging
Weight
6 lb/100
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Used to connect modular framing channels to accessories
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,482

Location search:
These alternate items can be purchased instead of UCN14.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UCN14.

1/4 Channel Master Nut Nylon
  • Our Part #: CM10014
  • Mt. Pleasant Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CM100 1/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($566.60) ·
CM10014 - Abb Installation Products, Inc

Mt. Pleasant Availability: In Stock

Total Availability: In Stock

Book Price

$5.67

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to UCN14, though they may not be 100% alike.

Twirl Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.07 LB
  • Our Part #: TN224ZN
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TN224ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($321.32) ·
TN224ZN - Cooper B-Line/Cable Tray

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat