UA9DKBUPC - 2-1/2 SCH 40 90 Deg X 24 Elbow-Be

Carlon

  • $57.26 (Each)
  • $57.26 (Each)

  • $5,725.64 (Per 100)

In-Stock: 638 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UA9DKBUPC
Manufacturer
Carlon
Manufacturer's Part Number
UA9DKB-UPC
Description
2-1/2 SCH 40 90 Deg X 24 Elbow-Be
Schedule 40 Elbow, Size 2-1/2 Inches, Bend Radius 24 Inches, Bend Angle 90 Degrees, Material PVC, Belled End
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481082279 / 00034481082279
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.26 (Each)
Carton
$57.26 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
638
Resources
Images
 
 
UA9DKBUPC - Small Image
 
UA9DKBUPC - Large Image
Other Links
 
 
UA9DKBUPC - Other
Attachments
 
 
UA9DKBUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
39.43 Inches
Descriptions
Description
2-1/2 SCH 40 90 DEG X 24 ELBOW-BE
Extra Long Description
ABB UA9DKB-UPC 2-1/2 SCH 40 90 DEG
Long Description
Schedule 40 Elbow, Size 2-1/2 Inches, Bend Radius 24 Inches, Bend Angle 90 Degrees, Material PVC, Belled End
Product Type
2-1/2 SCH 40 90 Deg X 24 Elbow-Be
Additional Information
Outside Diameter
2.875
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
UA9DKB-UPC
GTIN
00034481082279
UPC
034481082279
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit-Schedule 40 Elbows
Trade Size
Trade Size
2-1/2 Inches
Packaging
Weight per each
4.6
Carton
1
Uses, Certifications, and Standards
Standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 638

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
638 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat