TY5354M - Locking Cable Tie

Ty-Rap

  • $194.84 (Per 100)
  • $1.95 (Each)

  • $194.84 (Per 100)

  • $974.20 (Per 500)
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
TY5354M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5354M
Description
Locking Cable Tie
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 198MM (7.8 Inches), Width Of Width Of 4.6MM (0.18 Inch), Thickness Of 1MM (0.04 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), #10 Screw For Mounting
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210886374 / 5414363066132 / 00786210886374
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.95 (Each)
Carton
$194.84 (Per 100)
Standard Packaging
$974.20 (Per 500)
Resources
Images
 
 
TY5354M - Small Image
 
TY5354M - Large Image
 
TY5354M - Large Image
 
TY5354M - Large Image
360 Images
 
 
TY5354M - 360 Image
Attachments
 
 
TY5354M - Specification Sheet
Other Links
 
 
TY5354M - Other
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
7.800000000000000
Thickness
0.040000000000000
Width
0.180000000000000
Descriptions
Description
LOCKING CABLE TIE
Product Type
CBL Tie 50LB 14 Nat NO10 MTG Hole
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Long Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198mm (7.8 Inches), Width of Width of 4.6mm (0.18 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Screw for Mounting
extra long description
ABB TY5354M CBL TIE 50LB 14 NAT NO1
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5354M
GTIN
00786210886374
UPC
786210886374
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Integrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY5354M.
Jump To:

Similar Items

Similar items are close alternatives to TY5354M, though they may not be 100% alike.

Nsi GRP-M750N 7.5” Natrl Screw MNT
  • Our Part #: GRPM750N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-M750N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($24.66) ·
GRPM750N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.66

Per 100

QTY:
Each
Add
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 15.6 (396MM...
  • Our Part #: BC4SS10C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BC4S-S10-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($133.02) · 500 ($665.10) ·
BC4SS10C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.33

Each

QTY:
Each
Add
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatur...
  • Our Part #: TY354M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY354M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,345.20) · 5,000 ($6,726.00) ·
TY354M - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,345.20

Per 1,000

QTY:
Each
Add
Cross Referenced

These items are similar to TY5354M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6234 3M Electrical Products n/a
6258 3M Electrical Products n/a
CT50400MH10C Burndy 00781810335284
48-315 Gardner Bender 00032076483159
IT4SMH-C Ideal Industries 00783250574964
93380 ILSCO 00783669001839
20318 Morris 00601986203180
1450MH NSi Industries 00662381050533
PLC4S-S10-C Panduit 00074983556328
TIE15TB SELECTOR SWITCH 00781035210120
L14-50MH-9-C Thomas & Betts n/a
TY354M Thomas & Betts 00786210883441
TY5354M Thomas & Betts 00786210886374
T50ML-C HellermannTyton n/a
T50ML9C2 HellermannTyton 00089306085478
BC4S-S10-C Panduit 00074983523306
L-14-50MH-9-C Catamount n/a
18-S370N-C Qualtek n/a
TY5354M HellermannTyton n/a

* All prices subject to change.

Begin Live Chat