TY526MXE - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $29.56 (Per 100)
  • $0.30 (Each)

  • $29.56 (Per 100)

  • $295.60 (Per 1,000)

  • $2,956.00 (Per 10,000)
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
TY526MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526MX
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839363 / 5414363065708 / 00786210839363
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.30 (Each)
Carton
$295.60 (Per 1,000)
Standard Packaging
$2,956.00 (Per 10,000)
Stock Availability
Local Store
Find nearby stock
All Stores
149,000
Resources
Images
 
 
TY526MXE - Small Image
 
TY526MXE - Large Image
Other Links
 
 
TY526MXE - Other
Attachments
 
 
TY526MXE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 149,000

Location search:

* All prices subject to change.

Begin Live Chat