TY525ME - 7.31" "Ty-Rap" Cable Tie

Ty-Rap

  • $17.21 (Per 100)
  • $0.17 (Each)

  • $17.21 (Per 100)

  • $172.10 (Per 1,000)

  • $1,721.00 (Per 10,000)

In-Stock: 500 available locally (Hereford, TX) (change location)
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
TY525ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M
Description
7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805092 / 5414363065616 / 00786210805092
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$172.10 (Per 1,000)
Standard Packaging
$1,721.00 (Per 10,000)
Stock Availability
Hereford
500 (Check another store)
Amarillo
1,400
All Stores
100,900
Resources
Images
 
 
TY525ME - Small Image
 
TY525ME - Large Image
Attachments
 
 
TY525ME - Specification Sheet
Other Links
 
 
TY525ME - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Length
7.31 in;185.67 mm
Width
0.184 in;4.67 mm
Thickness
0.043 in;1.09 mm
Descriptions
Description
7.31" "TY-RAP" CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.31 in;185.67
extra long description
ABB TY525M CABLE TIE 50LB 7 NAT NYL
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum)
Tensile Strength
50 lb/222 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;1000 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525M
GTIN
00786210805092
UPC
786210805092
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100,900

Location search:

* All prices subject to change.

Begin Live Chat