TY275MX - Locking Cable Tie-Bulk

Ty-Rap

  • $937.80 (Per 500)
  • $1.88 (Each)

  • $187.56 (Per 100)

  • $937.80 (Per 500)
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
TY275MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY275MX
Description
Locking Cable Tie-Bulk
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 In Length, 0.236 In (Minimum);5.0 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +220 °F Operating Temperature, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210870830 / 5414363063186 / 00786210870830
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.88 (Each)
Carton
$937.80 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
12,984
Resources
Images
 
 
TY275MX - Small Image
 
TY275MX - Large Image
 
TY275MX - Large Image
 
TY275MX - Large Image
 
TY275MX - Large Image
 
TY275MX - Large Image
 
TY275MX - Large Image
360 Images
 
 
TY275MX - 360 Image
Other Links
 
 
TY275MX - Other
Attachments
 
 
TY275MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,984

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TY275MX.
Jump To:

Cross Referenced

These items are similar to TY275MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20282 Morris 00601986202824
181750 NSi Industries 00662381050359
TY275MX Thomas & Betts 00786210870830
TY5275MX Thomas & Betts 00786210870854
T150R0X2 HellermannTyton 00089306064015

* All prices subject to change.

Begin Live Chat