TV1014RXV - 12-10 Ring Terminal

Catamount

  • $0.90 (Each)
  • $0.90 (Each)

  • $67.43 (Per 75)

  • $89.91 (Per 100)

In-Stock: 885 available at other locations ( find a store with stock)
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
TV1014RXV
Manufacturer
Catamount
Manufacturer's Part Number
TV10-14R-XV
Description
12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 1.088 In Overall Length, 600 V Ac, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144146 / 00728494144146
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.90 (Each)
Carton
$67.43 (Per 75)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
885
Resources
360 Images
 
 
TV1014RXV - 360 Image
Images
 
 
TV1014RXV - Small Image
 
TV1014RXV - Large Image
 
TV1014RXV - Large Image
 
TV1014RXV - Large Image
Other Links
 
 
TV1014RXV - Other
Attachments
 
 
TV1014RXV - Specification Sheet
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
Copper
Terminal Type
Ring Tongue
Voltage Rating
600 V
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Conductor Material
Copper
Insulation Color
Yellow
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
1.088 in
Descriptions
Description
12-10 RING TERMINAL
Extra Long Description
ABB TV10-14R-XV VNYL INSUL RING TER
Features
Vinyl Insulated Ring Terminal, Length 1.088 Inches, Width .500 Inches, Maximum Insulation .210, Bolt Size 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Long Description
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 1.088 in Overall Length, 600 V ac, 0.01 lb/EA
Product Type
Ring Terminal
Short Description
Ring Terminal, Insulated, 1.088 in L, 600 VAC
Special Features
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
Additional Information
For Stud Size
1/4 in
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
#10 AWG
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
#12 AWG
Package Quantity
15 PK
Standards Met
UL Listed E9809;cULus Listed
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
TV10-14R-XV
Sub Brand
Sta-Kon
GTIN
00728494144146
UPC
728494144146
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Packaging
Weight
0.01 lb/EA
Weight per each
0.004
Carton
75
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 885

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
135 View Store

M-Z

Location Stock Available
Shreveport
750 View Store
These alternate items can be purchased instead of TV1014RXV.
Jump To:

Similar Items

Similar items are close alternatives to TV1014RXV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat