SP4SS - Service Post

Blackburn Grounding

  • $100.50 (Each)
  • $100.50 (Each)

  • $10,049.57 (Per 100)

In-Stock: 76 available locally (Ft. Worth, TX) (change location)
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
SP4SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP4SS
Description
Service Post
Service Post, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Power Transformers & Condition - Voltage Regulators Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786122608 / 00783786122608
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.50 (Each)
Carton
$10,049.57 (Per 100)
Stock Availability
Ft. Worth
76 (Check another store)
DFW RDC
0
All Stores
2,286
Resources
Images
 
 
SP4SS - Small Image
 
SP4SS - Large Image
 
SP4SS - Large Image
 
SP4SS - Large Image
360 Images
 
 
SP4SS - 360 Image
Attachments
 
 
SP4SS - Specification Sheet
Other Links
 
 
SP4SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
SERVICE POST
Product Type
Service Post
Long Description
Service Post, 0.13 lb/EA
Features
Bolts used in the Service Post are machined from high-conductivity bronze alloy while the nuts are cold-formed from high-strength, corrosion resistant copper alloy. Pressure bars are copper through 4/0 size, while copper alloy is used for 350 kcmil size and above. Bolts and nuts are of the traditional Blackburn(R) hex design for easy installation.
Short Description
Service Post
extra long description
ABB SP4SS SERVICE POST
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Additional Information
Standards Met
UL E9809
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
SP4SS
GTIN
00783786122608
UPC
783786122608
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
100
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SP4SS.
Jump To:

Cross Referenced

These items are similar to SP4SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C23 Burndy 00781810257203
DGM6 DOSSERT n/a
K2S1 Hubbell Power Systems 00096359318521
K2S2 Hubbell Power Systems n/a
SCS4 ILSCO 00783669812169
SCS 4 Penn-Union 00785037596367
SP4SS Thomas & Betts 00783786122608
KC23 Burndy 00781810255353
BS1-2 Greaves 00784491707555
SSS-4 ILSCO 00783669862164
SPM-5L NSi Industries 00662381021045
SSS-4 Penn-Union 00785037654241
SP4SS(#1) Thomas & Betts n/a
KS-1 Anderson n/a
DGN-6 DOSSERT n/a
SPSS-4 ILSCO 00783669233346
SP1-2-C Panduit 07498371641
TBCOSP4SS Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat