SP4DS - Service Post Connector

Blackburn Grounding

  • $122.29 (Each)
  • $122.29 (Each)

  • $12,229.09 (Per 100)
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
SP4DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP4DS
Description
Service Post Connector
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786121564 / 5415022349177 / 00783786121564
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.29 (Each)
Carton
$122.29 (Each)
Standard Packaging
$12,229.09 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
336
Resources
Other Links
 
 
SP4DS - Other
Images
 
 
SP4DS - Small Image
 
SP4DS - Large Image
Attachments
 
 
SP4DS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 336

Location search:
These alternate items can be purchased instead of SP4DS.
Jump To:

Similar Items

Similar items are close alternatives to SP4DS, though they may not be 100% alike.

Service Post Connector, #10 Awg (Solid);#2 Awg (Stranded) Conductor Size, Non-In...
  • MFR Part #: SP2-2-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($3,960.81) ·
SP22C - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$39.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP4DS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C23 Burndy 00781810257203
DGM6 DOSSERT n/a
K2C1 ESP n/a
MSBB2 FRANKEL n/a
BS2-2 Greaves 00784491707951
K2S1 Hubbell Power Systems 00096359318521
SCS4 ILSCO 00783669812169
25720 NAED n/a
SCS4 PU n/a
SPM25 SOUTHPORT IND. n/a
SP4DS Thomas & Betts 00783786121564
SPM-25L NSi Industries 00662381021144
SCS-4 Penn-Union 00785037596367
SP4DS(#1) Thomas & Betts n/a
K2S-1 Anderson n/a
KC23 Burndy 00781810255353
DGM-6 DOSSERT n/a
SCS-4 ILSCO 78366981216
SPDS-4 ILSCO 78366923314
SP2-2-C Panduit 07498371665

* All prices subject to change.

Begin Live Chat