SP4DL - SP4DL 3/8-16X1-1/8 Sec Conn

Blackburn Grounding

  • $87.03 (Each)
  • $87.03 (Each)

  • $8,703.18 (Per 100)

In-Stock: 504 available at other locations ( find a store with stock)
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
SP4DL
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP4DL
Description
SP4DL 3/8-16X1-1/8 Sec Conn
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786805297 / 5414363161479 / 00783786805297
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.03 (Each)
Carton
$8,703.18 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
504
Resources
Images
 
 
SP4DL - Small Image
 
SP4DL - Large Image
 
SP4DL - Large Image
 
SP4DL - Large Image
 
SP4DL - Large Image
 
SP4DL - Large Image
360 Images
 
 
SP4DL - 360 Image
Attachments
 
 
SP4DL - Specification Sheet
Other Links
 
 
SP4DL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded) Conductor Size, #1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.16 lb/EA
Short Description
Single Service Post Connector, 1 - 8 stranded, 2 - 8 solid, stud size 3/8 - 16 x 1 1/8
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Description
SP4DL 3/8-16X1-1/8 SEC CONN
extra long description
ABB SP4DL SERVICE POST/DOUBLE CONNE
Additional Information
Minimum Conductor Size
#8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded)
Maximum Conductor Size
#1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded)
For Stud Size
3/8 in - 16 x 1-1/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
1 CT;100 PK
Manufacturer Information
Brand
Blackburn Grounding
sub brand
Blackburn
Manufacturers Part Number
SP4DL
GTIN
00783786805297
UPC
783786805297
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
100
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 504

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
7 View Store
These alternate items can be purchased instead of SP4DL.
Jump To:

Similar Items

Similar items are close alternatives to SP4DL, though they may not be 100% alike.

Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used...
  • Our Part #: SPM25L
  • Nacogdoches Availability: 79
  • Total Availability: In Stock
  • MFR Part #: SPM-25L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($650.03) ·
SPM25L - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.17

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3...
  • MFR Part #: K2C23B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($6,116.50) ·
K2C23B1 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$122.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP4DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C23-B1 Burndy 00781810257258
K2C23B1 Burndy 78181025725
DGM6L DOSSERT n/a
DGM-6L DOSSERT n/a
K2C1L ESP n/a
MSBB2 FRANKEL n/a
BS2-2L Greaves n/a
K2S1L Hubbell Power Systems n/a
SCS4A1 ILSCO 00783669812183
SCS-4A1 ILSCO 78366981218
SPDL-4 ILSCO 78366923304
25725 NAED n/a
SPM-25L NSi Industries 00662381021144
SP2-2L-C Panduit 07498371666
SCS 4A1 Penn-Union 00785037596381
SCS-4A1 Penn-Union 78503759638
SCS4A1 PU n/a
SPM25L SOUTHPORT IND. n/a
S2P18 Thomas & Betts n/a
SP4DL Thomas & Betts 00783786805297
S2P1-8 Thomas & Betts n/a
SP4DL(#1) Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat